SHC1041CR - Cordcon, STR ML, .63-.75", 1", Nyl, Gy

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1041CR
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SHC1041CR
Description
Cordcon, STR ML, .63-.75", 1", Nyl, Gy
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 1", Nylon
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208138 / 0783585208138 / 00783585208138
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SHC1041CR - Other
 
SHC1041CR - Other
 
SHC1041CR - Other
 
SHC1041CR - Other
 
SHC1041CR - Other
Images
 
 
SHC1041CR - Large Image
 
SHC1041CR - Small Image
Attachments
 
 
SHC1041CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Gray
Color Code
YELLOW
Dimensions and Weight
Size
1.88 in x 1.88 in x 2.45 in
Descriptions
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 1", Nylon
Special Features
Standard Product
Description
CORDCON, STR ML, .63-.75", 1", NYL, GY
Product Type
Cordcon, STR ML, .63-.75", 1", Nyl, Gy
extra long description
HWDK SHC1041CR CORDCON, STR ML, .63
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
Manufacturer Information
series
Standard Duty
Manufacturers Part Number
SHC1041CR
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585208138
UPC
783585208138
Taxonomies, Classifications, and Categories
Type
STRAIGHT MALE
Packaging
Weight per each
0.15
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;4;4X;NEMA Type 4, 4X, 12 and 13
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 4
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat