SS750 - Wallplate, 1-G, 1) 50A LKG, SS

Wiring Device-Kellems

  • $28.10 (Each)
  • $28.10 (Each)

  • $281.00 (Per 10)
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
SS750
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS750
Description
Wallplate, 1-G, 1) 50A LKG, SS
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 50A Twist-Lock® Opening, Standard Size, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201264 / 0883778201264 / 00883778201264
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.10 (Each)
Standard Packaging
$281.00 (Per 10)
Resources
Images
 
 
SS750 - Large Image
Attachments
 
 
SS750 - Specification Sheet
Other Links
 
 
SS750 - Other
 
SS750 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1-Gang
Dimensions and Weight
Thickness
0.035
Size
Standard Sized
Descriptions
Product Type
Wallplate, 1-G, 1) 50A LKG, SS
Description
WALLPLATE, 1-G,1) 50A LKG, SS
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
extra long description
HWDK SS750 WALLPLATE, 1-G,1) 50A LK
Long Description
Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 50A Twist-Lock® Opening, Standard Size, Stainless Steel
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Construction
Stamped
Additional Information
cutout
1) 50A Opening
pallet quantity
15000
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS750
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201264
UPC
883778201264
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wallplate
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
No Drawing
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat