USB20A5GY - RCPT Dup 20A 125V 5A 5V Usb Port A Gy

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB20A5GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB20A5GY
Description
RCPT Dup 20A 125V 5A 5V Usb Port A Gy
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 2) 5A Usb Ports, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778306983 / 00883778306983
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
USB20A5GY - Other
 
USB20A5GY - Other
 
USB20A5GY - Other
 
USB20A5GY - Other
 
USB20A5GY - Other
Attachments
 
 
USB20A5GY - Specification Sheet
Images
 
 
USB20A5GY - Small Image
 
USB20A5GY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20.000000000000000
Wattage
2500
Number of Wires
3-Wire
Phase
1
Voltage Rating
125 AC
Poles
2-Pole
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
RCPT Dup 20A 125V 5A 5V Usb Port A Gy
extra long description
HWDK USB20A5GY RCPT DUP 20A 125V 5A
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
Description
RCPT DUP 20A 125V 5A 5V USB PORT A GY
Long Description
USB Charger Duplex Receptacle, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, 2) 5A USB Ports, Gray
Special Features
5A V5V DC, Style A
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
USB20A5GY
series
Heavy Duty
GTIN
00883778306983
UPC
883778306983
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
One Type A, One Type-C USB Port
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL/CSA
Application
USB Charging/Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat