APD199DNR120V - 30MM Pilot Dome FV 120V Red

IDC

  • $80.86 (Each)
  • $80.86 (Each)

  • $808.60 (Per 10)
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
APD199DNR120V
Manufacturer's Part Number
APD199DNR120V
Description
30MM Pilot Dome FV 120V Red
Pilot Light, E12 Base Type, Led Bulb Type, Zinc Finish, Die Cast Metal Housing Material, 85.5 MM Length, Made In Usa, 1 CT;10 PK Package Quantity, Dome Shape, Ul Listed, 120 V Ac Voltage Rating, 2 W Wattage, 99 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
-
UPC/EAN/GTIN
88363010054
Weight per unit
99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.86 (Each)
Standard Packaging
$808.60 (Per 10)
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
Shape
Dome
Wattage
2 W
Voltage Rating
120 V ac
Material, Color, and Finish
Base Type
E12
Housing Material
Die Cast Metal
Finish
Zinc
Dimensions and Weight
Length
85.5 mm
Descriptions
Short Description
Pilot Light, E12, 2 W, 1 CT;10 PK
Product Type
Pilot Light
Long Description
Pilot Light, E12 Base Type, LED Bulb Type, Zinc Finish, Die Cast Metal Housing Material, 85.5 mm Length, Made in USA, 1 CT;10 PK Package Quantity, Dome Shape, UL Listed, 120 V ac Voltage Rating, 2 W Wattage, 99 lb/EA Weight
Description
30MM PILOT DOME FV 120V RED
Additional Information
bulb type
LED
Standards Met
Ul Listed
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
APD199DNR120V
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Availability
Status
Inactive
Packaging
Weight
99 lb/EA
Weight per each
99
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APD199DNR120V.
Jump To:

Similar Items

Similar items are close alternatives to APD199DNR120V, though they may not be 100% alike.

Eaton HT800 Pushbutton, Watertight and Oiltight-HT800, Indicating Light Unit, St...
  • Our Part #: HT8HFRV7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HT8HFRV7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.80) ·
HT8HFRV7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat