RR3PAUAC120V - Relay Plug-In 3PDT 10A 120vac

IDC

  • $27.47 (Each)
  • $27.47 (Each)

  • $274.70 (Per 10)
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
RR3PAUAC120V
Manufacturer's Part Number
RR3PA-UAC120V
Description
Relay Plug-In 3PDT 10A 120vac
Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630024002
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.47 (Each)
Standard Packaging
$274.70 (Per 10)
Resources
Images
 
 
RR3PAUAC120V - Small Image
 
RR3PAUAC120V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Current Rating
10 A
Terminal Type
Pin
Shape
Rectangular
Material, Color, and Finish
Contact Material
Silver
Dimensions and Weight
Overall Length
36.4 mm
Descriptions
Product Type
Plug-In Relay
Long Description
Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made in USA, Plug in Mount Mounting Type, 11 - Pins, 56 mm Overall Height, 36.4 mm Overall Length, 36.4 mm Overall Width, 2.5 VA (60 Hz);AC:3 VA (50 Hz);DC:1.5 W Power Rating, RR Series, Rectangular Shape, CE Certified;cRU US;CSA Certified;RoHS Compliant;TUV Standards Met, Pin Terminal Type, 120 V ac Voltage Rating, 96 g Weight
Short Description
Plug-In Relay, 3PDT, 36.4 x 36.4 x 56 mm
Description
RELAY PLUG-IN 3PDT 10A 120VAC
Additional Information
Power Rating
AC:3 VA (50 Hz);2.5 VA (60 Hz);DC:1.5 W
Number of Pins
11
Overall Width
36.4 mm
Overall Height
56 mm
Contact Configuration
3PDT
Connection Type
Plug-In
Standards Met
cRU US;CSA Certified;TUV;CE Certified;RoHS Compliant
Made in USA
yes
Mounting Type
Plug in Mount
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
RR3PA-UAC120V
series
RR
Taxonomies, Classifications, and Categories
Category Description
IDEC RELAYS.IDC
Packaging
Weight
96 g
Weight per each
0.21
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RR3PAUAC120V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RR3PAUAC120V.

Relay Plug-In 3PDT 10A 120vac
  • Our Part #: RR3PUAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.47

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to RR3PAUAC120V, though they may not be 100% alike.

Eaton General-Purpose Relay, D3 Series Ice Cube Relay, 3PDT, Octal Base, 10A, 1...
  • Our Part #: D3RR3A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D3RR3A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($45.19) ·
D3RR3A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.19

Each

QTY:
Each
Add
R4235 General Purpose Plug In Relay
  • Our Part #: C3A30X120VAC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TUR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.48) ·
C3A30X120VAC - Turck Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$37.48

Each

QTY:
Each
Add
Eaton General-Purpose Relay, D3 Series General Purpose Plug-In Relay, Plain Cove...
  • Our Part #: D3PR3A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D3PR3A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D3PR3A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat