303429 - 9-3/4" Multi-Crimp Tool - Smart-Grip

Ideal

  • $41.06 (Each)
  • $41.06 (Each)
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
303429
Manufacturer
Ideal
Manufacturer's Part Number
30-3429
Description
9-3/4" Multi-Crimp Tool - Smart-Grip
Smart-Grip Multi-Crimp Tool, Overall Length: 9-3/4 In, Solid, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, For Crimping Bare and Insulated Terminals and Splicing 10 - 22 Awg Wire
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250582785 / 0783250582785 / 00783250582785
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.06 (Each)
Resources
Images
 
 
303429 - Small Image
 
303429 - Large Image
Brochures
 
 
303429 - Brochure
Other Links
 
 
303429 - Other
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
High-Carbon Steel
Dimensions and Weight
Overall Length
9-3/4
Descriptions
Product Type
Smart Grip Multi-Crimp Tool
Description
9-3/4" MULTI-CRIMP TOOL - SMART-GRIP
Features
Crimps bare or insulated terminals and splices on 10–22 AWG wireKnife-to-anvil blades provide long-lasting cutting performanceHigh leverage for easy crimping and cuttingDrop-forged, high-carbon steel constructionThe IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Cuts, crimps and splices 10-22 AWG wires for insulated and non-insulated crimp connectors with less force due to a high-leverage pivot.
extra long description
IDEAL 30-3429 SMART GRIP MULTI-CRIM
Long Description
Smart-Grip Multi-Crimp Tool, Overall Length: 9-3/4 IN, Solid, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
Special Features
Crimps bare or insulated terminals and splices on 10 - 22 AWG wire; Knife-to-anvil blades never need resharpening; Excellent leverage for easy crimping and cutting drop-forged, high-carbon steel construction; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provides a sure grip even when wet; Lifetime guarantee
Additional Information
Handle Type
Solid, Comfort-Grip, Vinyl Coated
Manufacturer Information
Manufacturers Part Number
30-3429
Brand
Ideal
GTIN
00783250582785
UPC
783250582785
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Crimp Tool
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
For Crimping Bare And Insulated Terminals And Splicing 10 - 22 AWG Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 303429.
Jump To:

Lower Cost Alternatives

These alternatives to 303429 are priced for value and offer basic funtionality.

Multi-Crimp Tool, Overall Length: 9-3/4 In, Solid, Comfort-Grip, Vinyl Coated, D...
  • Our Part #: 30429
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-429
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.69) ·
30429 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 303429 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
Y10D Burndy 00781810700860
30-3429 Ideal Industries 783250582785
303429 Ideal Industries 00783250582785
CT-260 Panduit 00074983850136
WT112M Thomas & Betts 00786210712444

* All prices subject to change.

Begin Live Chat