303470 - Non-GRND STRND Wire Pigtail-#10 FRK/Strip, 25/Bag

Ideal

  • $17.84 (Per 25)
  • $0.71 (Each)

  • $17.84 (Per 25)

  • $71.37 (Per 100)

  • $178.42 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303470
Manufacturer
Ideal
Manufacturer's Part Number
30-3470
Description
Non-GRND STRND Wire Pigtail-#10 FRK/Strip, 25/Bag
Ideal, Wire Connector, Pigtail, Size: 8 In Length, Wire Size: 12 Awg, Material: Brass-Alloy, Color: White, Wire Type: Stranded, Includes: #10 Fork and Stripped End
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250697533 / 0783250697533 / 00783250697533
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.71 (Each)
Carton
$17.84 (Per 25)
Standard Packaging
$178.42 (Per 250)
Resources
Images
 
 
303470 - Small Image
 
303470 - Large Image
Brochures
 
 
303470 - Brochure
Other Links
 
 
303470 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
Material
Brass-Alloy
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8 IN Length
Descriptions
Product Type
Wire Connector, Ideal, P/T, SZ: 8.000 In Len, Wire SZ: 12 Awg, BR
extra long description
IDEAL 30-3470 Wire Connector,Ideal,
Description
NON-GRND STRND WIRE PIGTAIL-#10 FRK/STRIP, 25/BAG
Long Description
IDEAL, Wire Connector, Pigtail, Size: 8 IN Length, Wire Size: 12 AWG, Material: Brass-Alloy, Color: White, Wire Type: Stranded, Includes: #10 Fork And Stripped End
Special Features
Features: Ultra-Flexible 8 IN Lead Allows For Easy Positioning In Outlet Box - Reduces Stress On Device, Wires And Connection; Brass-Alloy Terminals With Locking Tabs For Fast, Efficient Device Connection; Includes: #10 Fork And Stripped End
Additional Information
Wire Type
STRANDED
Manufacturer Information
Manufacturers Part Number
30-3470
Brand
Ideal
GTIN
00783250697533
UPC
783250697533
Taxonomies, Classifications, and Categories
Type
PIGTAIL
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
25
Packaging
Weight per each
0.46
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For Easy Positioning In Outlet Box - Reduces Stress On Device, Wires And Connection And Fast, Efficient Device Connection
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat