3050L22J - In-Sure Lever Wire Conn, Model L22 2-Port, 500/JR

Ideal

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.00 (Per 100)

  • $140.00 (Per 500)

  • $840.00 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3050L22J
Manufacturer
Ideal
Manufacturer's Part Number
30-50L22J
Description
In-Sure Lever Wire Conn, Model L22 2-Port, 500/JR
Lever Connector, 2-Port, 500/Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/EAN/GTIN
783250524792 / 0783250524792 / 00783250524792
Weight per unit
0.001 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$140.00 (Per 500)
Standard Packaging
$840.00 (Per 3,000)
Resources
Images
 
 
3050L22J - Small Image
 
3050L22J - Large Image
Attachments
 
 
3050L22J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
In-Sure® Lever Wire Connector, L22 2-Port, 500/Jar
Features
Lever wire connectors provide the perfect solution for joining solid and stranded wires. These versatile connectors have a compact design and take up minimal room in junction boxes and enclosures.
Description
IN-SURE LEVER WIRE CONN, MODEL L22 2-PORT, 500/JR
Long Description
Lever Connector,2-Port, 500/Jar
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-50L22J
GTIN
00783250524792
UPC
783250524792
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0
Carton
500
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat