306064 - Underground Wire Conn, 60/64, 5 Of Each, 10/Card

Ideal

  • $28.87 (Per 10)
  • $2.89 (Each)

  • $28.87 (Per 10)

  • $144.32 (Per 50)

  • $288.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306064
Manufacturer
Ideal
Manufacturer's Part Number
30-6064
Description
Underground Wire Conn, 60/64, 5 Of Each, 10/Card
60 64 Undergrd 10 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758173 / 0783250758173 / 00783250758173
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$2.89 (Each)
Carton
$28.86 (Per 10)
Standard Packaging
$144.32 (Per 50)
Resources
Images
 
 
306064 - Small Image
 
Image - Large Image
 
Image - Small Image
 
306064 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
60 64 Undergrd Combo, 10 Clam
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsExpanding, live-action square-wire spring for fast, secure and long-lasting connectionsDeep skirt provides superior moisture resistance to protect connectionsTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or direct burial/below-grade applications
Description
UNDERGROUND WIRE CONN, 60/64, 5 OF EACH, 10/CARD
extra long description
IDEAL 30-6064 60 64 UNDERGRD COMBO,
Long Description
60 64 UNDERGRD 10 CLAM
Special Features
Smallest wet location/direct burial connector with widest wire range. Non-hardening sealant completely seals out moisture to protect fungus and corrosion. Sealant is stable down to -40° C. Flame-retardant Shell
Additional Information
Quantity
Card of 10
Manufacturer Information
Manufacturers Part Number
30-6064
Brand
Ideal
GTIN
00783250758173
UPC
783250758173
Taxonomies, Classifications, and Categories
Type
Model 60® & Model 64® Combo Pack
Category Description
WIRE NUTS
Availability
minimum qty
10
Packaging
Weight per each
0.02
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Model 60® Handles wire sizes from #20 to #10 AWG copper. Model 60® Minimum of 1 #20 with 1 #18. Model 60® Maximum of 2 #12 & 1 #10 AWG. Model 64® Handles wire sizes from #18 to #8 AWG copper. Model 64® Minimum of 2 #18 AWG. Model 64® Maximum of 2 #10 AWG
standard
UL Listed & CSA certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat