30793 - Omniseal Pro XL Coax Comp Tool

Ideal

  • $96.67 (Each)
  • $96.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30793
Manufacturer
Ideal
Manufacturer's Part Number
30-793
Description
Omniseal Pro XL Coax Comp Tool
Omniseal Pro XL Compression Tool, Spring Loaded Handle, High Strength Aluminum Body, For Compressing F-Type, Rca, BNC and Mini Coaxial Connectors and RG-11 Cable
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250307937 / 0783250307937 / 00783250307937
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.67 (Each)
Resources
Images
 
 
30793 - Small Image
 
30793 - Large Image
Brochures
 
 
30793 - Brochure
Other Links
 
 
30793 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Strength Aluminum Body
Descriptions
Product Type
Omniseal Pro XL
Description
OMNISEAL PRO XL COAX COMP TOOL
extra long description
IDEAL 30-793 OMNISEAL PRO XL
Features
Our flagship OmniSeal Pro XL (30-793) compression tool is compatible with and terminates all IDEAL compression connectors. Patented dual spring clips and fixed top ledge enable this tool to compress more connectors than any other tool on the market. Unlike most compression tools which require adjustments and adapters for each type of connector, this compact 6¾“ length tool compresses all straight IDEAL compression connectors with no adjustments to the tool. F/BNC/RCA/RG-11 F connectors can all be terminate
Long Description
OmniSeal Pro XL Compression Tool, Spring Loaded Handle, High Strength Aluminum Body, For Compressing F-Type, RCA, BNC And Mini Coaxial Connectors And RG-11 Cable
Special Features
Connects BNC, F-type, RG11, RCA, and mini coax compression connectors on coaxial cable; Fast and reliable solution to home theater, CATV, satellite systems and security applications; Permanent connection so your connector never comes loose; Universal design works with most compression connectors
Additional Information
Handle Type
Spring Loaded
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-793
GTIN
00783250307937
UPC
783250307937
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Compression Tool
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
For Compressing F-Type, RCA, BNC And Mini Coaxial Connectors And RG-11 Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat