30852 - Wing-Nut Wire Conn, 452 Red, 25, 000/Barrel

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30852
Manufacturer
Ideal
Manufacturer's Part Number
30-852
Description
Wing-Nut Wire Conn, 452 Red, 25, 000/Barrel
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 2, 4, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 18 - 8 Awg, 18/2 Awg Min, 10/4 Awg Max, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 452, Flammability Rating: UL94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250308521 / 0783250308521 / 00783250308521
Weight per unit
192.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30852 - Small Image
 
30852 - Large Image
Brochures
 
 
30852 - Brochure
Other Links
 
 
30852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Wingnut 452 Red, 25K Drum
extra long description
IDEAL 30-852 WINGNUT 452 RED, 25K D
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
Description
WING-NUT WIRE CONN, 452 RED, 25,000/BARREL
Long Description
IDEAL, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 2, 4, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 8 AWG, 18/2 AWG Min, 10/4 AWG MAX, Material: Flame-retardant polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 452, Flammability Rating: UL94V-2
Special Features
Comply With Federal Specification W-S-610E;Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection;Features: Specially designed contour wings provide a secure grip for extra levarage;Flammability Rating: UL94V-2;Live action Spring expands to accept wire shape abd size with no pre-twisting required;Model Number: 452;Square wire spring threads directly onto conductors for fast, secure connections;Togh UL 94V-2 flame-retardent shell rated at 105 deg c(221 deg F);U
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-852
GTIN
00783250308521
UPC
783250308521
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Packaging
Weight per each
192.5
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30852.
Jump To:

Similar Items

Similar items are close alternatives to 30852, though they may not be 100% alike.

Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Co...
  • Our Part #: 30652
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-652
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($130.48) · 5,000 ($1,304.75) ·
30652 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.48

Per 500

QTY:
Each
Add
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environ...
  • Our Part #: 30652J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-652J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($192.45) · 2,000 ($769.80) ·
30652J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.38

Each

QTY:
Each
Add
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Co...
  • Our Part #: 30452J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30452J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($71.64) · 1,800 ($429.84) ·
30452J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.64

Per 300

QTY:
Each
Add
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Co...
  • Our Part #: 30452
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-452
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($38.66) · 1,000 ($386.60) ·
30452 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.66

Per 100

QTY:
Each
Add
WINGNUT 452 RED, 1000 CARTON
  • MFR Part #: 30-552
  • GTIN: 00783250305520
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat