31062 - Tuff-Grip Pro 50' S-Class Fish Tape

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31062
Manufacturer
Ideal
Manufacturer's Part Number
31-062
Description
Tuff-Grip Pro 50' S-Class Fish Tape
Ideal 31-062 Tuff-Grip PRO50'S-Clas
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310623 / 0783250310623 / 00783250310623
Weight per unit
2.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
31062 - Specification Sheet
 
31062 - Specification Sheet
Brochures
 
 
31062 - Brochure
 
31062 - Brochure
 
31062 - Brochure
Images
 
 
31062 - Small Image
 
31062 - Large Image
 
31062 - Large Image
Other Links
 
 
31062 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Jacket, Structural Glass Core, Fiberglass Tape
Dimensions and Weight
Length
50
Descriptions
Product Type
Tuff-Grip PRO50'S-Class W Eylt
Description
TUFF-GRIP PRO 50' S-CLASS FISH TAPE
Long Description
IDEAL 31-062 TUFF-GRIP PRO50'S-CLAS
Special Features
Features: Non-Conductive Tape Designed For Use Around Live Circuits; Strong S-Class Core For Longer Life And Greater Pushing Power; Smooth Nylon Jacket Provides Great Handling Around Bends; Omni-Directional Pushing; Structural Glass Core Gives You A More Durable Fiberglass Tape; Case Diameter: 12 IN; Replacement Tape: 31-160; Diameter: 3/16 IN
Additional Information
tape end
Eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-062
GTIN
00783250310623
UPC
783250310623
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat