31314 - Muletape, 400 LB, 4500' Bucket

Ideal

  • $417.02 (Each)
  • $417.02 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31314
Manufacturer
Ideal
Manufacturer's Part Number
31-314
Description
Muletape, 400 LB, 4500' Bucket
Ideal, Pull-Line, Muletape 3-In-1 Premise, Length: 4, 500 FT, Pulling Strength: 400 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250724482 / 0783250724482 / 00783250724482
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$417.02 (Each)
Resources
Images
 
 
31314 - Small Image
 
31314 - Large Image
Attachments
 
 
31314 - Specification Sheet
Brochures
 
 
31314 - Brochure
Other Links
 
 
31314 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
4,500
Descriptions
Product Type
Pull-Line, Ideal, Muletape, 3-In-1 Premise, 4, 500 FT Len
Features
Reduces installation time and saves money on premise jobsThread, measure and pull with single productImprinted with sequential foot markingsFewer installation steps, significant material and labor savingsIDEAL Muletape® Premise tape allows three functions in one product; thread, measure and pull in one step. This reduces installation time by allowing fewer steps, and results in significant material and labor savings. Measure using the sequential footage or meter markings imprinted on the product. Two produ
Description
MULETAPE, 400 LB, 4500' BUCKET
Long Description
IDEAL, Pull-Line, MULETAPE 3-in-1 Premise, Length: 4,500 FT, Pulling Strength: 400 LB
Special Features
Features: Reduces Installation Time And Saves Money On Premise Jobs; Thread, Measure And Pull With Single Product; Imprinted With Sequential Footage Or Meter Markings; Fewer Installation Steps, Significant Material And Labor Savings; Pulling Strength: 400 LB
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-314
sub brand
MULETAPE®
GTIN
00783250724482
UPC
783250724482
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
3-in-1 Premise
Availability
Status
Inactive
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat