33410 - RF Coax Crimp & Compression KT

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33410
Manufacturer
Ideal
Manufacturer's Part Number
33-410
Description
RF Coax Crimp & Compression KT
Ideal, Crimp and Compression Kit, RF Coax, Consist Of 2: 30-503 Crimpmaster Crimp Tool, For Catv RG-59 and RG-6 Captive Ring F-Connectors, Consist Of 1: 30-793 Omniseal Pro XL Compression Tool, Consist Of 3: 45-526 Coaxial Stripper, 2-Step, Consist Of 4: 45-520 Coaxial Stripper, 3-Step, Consist Of 5: 45-523 3-Step Replacement Cassette, Brown, Includes: 45-074 Data T-Cutter, 30-581 Die Set, Combo RG-58, RG-59/62, BNC/TNC, For Crimpmaster Crimp Tool Frame 30-506, 30-573 Die Set, Cambridge Type RG-59, For Cri
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27113204 - Electrician kits
UPC/EAN/GTIN
783250728152 / 0783250728152 / 00783250728152
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
33410 - Large Image
 
33410 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
RF Coax Crimp & Compression KT
extra long description
IDEAL 33-410 RF COAX CRIMP & COMPRE
Features
Professional kit for security and cable/satellite installers to crimp or compress F and BNC coax connectors.Multiple crimp die sets offer a wide range of connectors to terminate.Includes the best-selling OmniSeal Pro XL and Crimpmaster tools.Applications include: Compression termaintion of F or BNC connectors on RG-59/6/6 Quad coax; Crimp termination of F or BNC connectors on RG-59/6/6 Quad coax.Kit Includes:30-793 OmniSeal Pro XL Compression Tool F/BNC/RCA/RG-11F30-503 CATV Crimpmaster Ratchet Crimp Tool4
Description
RF COAX CRIMP & COMPRESSION KT
Long Description
IDEAL, Crimp And Compression Kit, RF Coax, Consist Of 2: 30-503 Crimpmaster Crimp Tool, For CATV RG-59 And RG-6 Captive Ring F-Connectors, Consist Of 1: 30-793 OmniSEAL Pro XL Compression Tool, Consist Of 3: 45-526 Coaxial Stripper, 2-Step, Consist Of 4: 45-520 Coaxial Stripper, 3-Step, Consist Of 5: 45-523 3-Step Replacement Cassette, Brown, Includes: 45-074 Data T-Cutter, 30-581 Die Set, Combo RG-58, RG-59/62, BNC/TNC, For Crimpmaster Crimp Tool Frame 30-506, 30-573 Die Set, Cambridge Type RG-59, For Cri
Special Features
Features: This Kit Is For Video (Broadcast Or CCTV) Coax Installation/Repair. The 33-410 Is Designed For Facilities That Maintain Their Own CCTV Systems Or Installers That Focus On CCTV Or Coax. The User Can Utilize Both Crimp And Compression Termination Styles. Multiple Die Sets And Universal Compression Tool Cover All BNC And F Applications. Pair With 33-506 For IP CCTV. Pair With 33-706 For Full VDV Pro Solution; This Professional Kit Allows User To Crimp Or Compress Coax Connectors. Multiple Die Sets G
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
33-410
GTIN
00783250728152
UPC
783250728152
Taxonomies, Classifications, and Categories
Type
RF Coax
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
For Video (Broadcast or CCTV) Coax Installation Or Repair, This Professional Kit Allows User To Crimp Or Compress Coax Connectors. Multiple Die Sets Give The Crimpaster Crimp Tool a Wide Range Of Connectors It Can Terminate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat