33866 - Test-Tone-Trace VDV Test Kit

Ideal

  • $165.98 (Each)
  • $165.98 (Each)

Availability: Currently Out Of Stock
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
33866
Manufacturer
Ideal
Manufacturer's Part Number
33-866
Description
Test-Tone-Trace VDV Test Kit
Test-Tone-Trace VDV Kit, Indication Type: Digital, For Voice, Data and Video Applications
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Network Cable Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250722150 / 0783250722150 / 00783250722150
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.98 (Each)
Resources
Images
 
 
33866 - Small Image
 
33866 - Large Image
Brochures
 
 
33866 - Brochure
Other Links
 
 
33866 - Other
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
Test, Tone, Trace Kit
extra long description
IDEAL 33-866 TEST, TONE, TRACE KIT
Features
Test cables, Tone cables, and Trace cables in one kitVoice/Data/Video LCD based wire mapper verifies cable continuityIdentifies errors by pin: shorts, opens, miswires, reversals, and split pairsAmplifier probe includedDesigned for Cat 3/5/5e/6/6a cables; RG59/6/ 6 QuadRJ-45; RJ-11/12; and Female F port interfacesThe 33-866 Test-Tone-Trace VDV kit combines two of our most popular testers - our 33-856 VDV Multimedia tester and the 62-164 Amplifier Probe plus several accessories in one kit designed to handle
Description
TEST-TONE-TRACE VDV TEST KIT
Long Description
Test-Tone-Trace VDV Kit, Indication Type: Digital, For Voice, Data And Video Applications
Special Features
Verify if new VDV installations are wired correctly; Troubleshoot existing VDV wiring installations; Locate hard-to-find cables; Test and Identify all common errors in modular plug/jack terminations that lead to slow/no connections: shorts, opens, miswires, split pairs and reversals; Verify custom made cables for proper wiring and continuity (RJ-45, RJ-11, F, BNC, RCA); Identify shielded and 568A to 568B uplink cables; Identify a single cable within a bunch of cables; Tone and trace entire cables, select p
Additional Information
Indication Type
Digital
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
33-866
GTIN
00783250722150
UPC
783250722150
Taxonomies, Classifications, and Categories
Type
VDV Kit
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
For Voice, Data And Video Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat