35083 - Twist-A-Nut Conduit Deburring Tool, Slotted Tip

Ideal

  • $46.37 (Each)
  • $46.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35083
Manufacturer
Ideal
Manufacturer's Part Number
35083
Description
Twist-A-Nut Conduit Deburring Tool, Slotted Tip
Ideal, Conduit Deburring Tool, Twist-A-Nut, Slotted Tip, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111526 - Deburring tool
UPC/EAN/GTIN
783250350834 / 0783250350834 / 00783250350834
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.37 (Each)
Resources
Images
 
 
35083 - Small Image
 
35083 - Large Image
Brochures
 
 
35083 - Brochure
Other Links
 
 
35083 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Twist-A-Nut Conduit Deburrer
extra long description
IDEAL 35-083 TWIST-A-NUT CONDUIT DE
Description
TWIST-A-NUT CONDUIT DEBURRING TOOL, SLOTTED TIP
Features
Deburrs inside and outside edges of 1/2 in., 3/4 in. and 1 in. thin wall conduitHooded tip tightens EMT fitting set screws without slippingSquare tip “seats” much more quickly on fitting screws than slotted versionHead removes and is interchangeable with IDEAL 7-in-1 Twist-a-Nut Screwdriver shaft (#35-908)Head can be used at low speed setting in drill or cordless screwdriver
Long Description
IDEAL, Conduit Deburring Tool, Twist-A-Nut, Slotted Tip, Warranty: Lifetime Guarantee
Special Features
Features: Deburrs Inside And Outside Edges Of 1/2, 3/4, And 1 IN Thin Wall Conduit; Hooded Tip Tightens Emt Fitting Set Screws Without Slipping; Removable Head Interchangable With Ideal 7-In-1 Twist -A-Nut Screwdriver Shaft (35-908); Head Can Be Used In Drill Or Cordless Screwdriver; Universal Wire-Nut Wrench In Handle End Eases Installation Of Twist-On Connectors; Lifetime Guarantee (Excludes Blades); Warranty: Lifetime Guarantee
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35083
GTIN
00783250350834
UPC
783250350834
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
SLOTTED TIP
Packaging
Weight per each
0.3333
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat