35210 - Drop-Forged Handled Hammer, 18OZ.

Ideal

  • $90.03 (Each)
  • $90.03 (Each)
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
35210
Manufacturer
Ideal
Manufacturer's Part Number
35-210
Description
Drop-Forged Handled Hammer, 18OZ.
Drop-Forged Hammer, Overall Length: 12-1/2 In, Neoprene Grips, Fiberglass Handle, Steel Head, Weight: 18 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111618 - Claw hammer
UPC/EAN/GTIN
783250352104 / 0783250352104 / 00783250352104
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.03 (Each)
Resources
Images
 
 
35210 - Small Image
 
35210 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Head Material
STEEL
Dimensions and Weight
Overall Length
12-1/2
Descriptions
Description
DROP-FORGED HANDLED HAMMER, 18OZ.
Product Type
Elect Hammer, 18oz
Features
This is a professional quality hammer designed specifically for the electrical professional; the head and shaft are forged as a single piece of tempered-steel. Long straight claws simplify the removal of electrical fixtures and elongated neck for inside boxes. Effective handle design of leather washers over the steel shaft is safe, comfortable and cushioned.
Long Description
Drop-Forged Hammer, Overall Length: 12-1/2 IN, Neoprene Grips, Fiberglass Handle, Steel Head, Weight: 18 OZ
Special Features
12-1/2 IN long; Drop-forged, tempered steel polished head; Strong, shock-absorbent fiberglass handle; Long, straight claws simplify removal of electrical fixtures; Comfortable, perforated neoprene grips; Lifetime guarantee
extra long description
IDEAL 35-210 ELECT HAMMER, 18OZ
Additional Information
Handle Type
Neoprene Grips, Fiberglass
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-210
GTIN
00783250352104
UPC
783250352104
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Drop-Forged Hammer
Packaging
Weight per each
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35210.
Jump To:

Cross Referenced

These items are similar to 35210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H-1620 Gardner Bender n/a
35-210 Ideal Industries 00783250352104

* All prices subject to change.

Begin Live Chat