35292 - 5/16" Nutdriver

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35292
Manufacturer
Ideal
Manufacturer's Part Number
35292
Description
5/16" Nutdriver
Ideal, Nutdriver, Nutmaster, Drive Size: 5/16 In, Shank Length: 3-1/4 In, Shank Type: Hollow, Handle Color: Yellow, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/EAN/GTIN
783250352920 / 0783250352920 / 00783250352920
Weight per unit
0.2333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35292 - Small Image
 
35292 - Large Image
Brochures
 
 
35292 - Brochure
Other Links
 
 
35292 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Yellow
Descriptions
Product Type
Nutdriver, Ideal, Nutmaster, DRV SZ: 5/16 In, 3-1/4 In Shank Len
Features
Nut Drivers are nickel-chrome plated to resist corrosion and have long, hollow shanks that handle longer bolts, making them ideal for deep electrical boxes. The drivers are made in various colors and offer cushioned rubber grip handles for added torque and comfort. Models 35-292 and 35-295 fit Tan & Blue Twister Wire Connectors.
extra long description
IDEAL 35-292 Nutdriver,Ideal,Nutmas
Long Description
IDEAL, Nutdriver, Nutmaster, Drive Size: 5/16 IN, Shank Length: 3-1/4 IN, Shank Type: Hollow, Handle Color: Yellow, Shank Finish: Nickel Chrome Plated, Warranty: Lifetime Guarantee, Handle Type: Cushioned Rubber Grip
Special Features
3-1/4 IN Long Shank;Cushioned Rubber Grips;Features: Color Code - Yellow;Handle Type: Cushioned Rubber Grip;Lifetime Guarantee;Long, Hollow Shank Handles Longer Bolts;Models 35-292 And 35-295 Fit IDEAL Twister® Wire Connectors;Nickel Chrome Plated To Resist Rust And Corrosion;Shank Finish: Nickel Chrome Plated;Warranty: Lifetime Guarantee
Description
5/16" NUTDRIVER
Additional Information
Shank Length
3.25
Drive Size
5/16
Shank Type
Hollow
Manufacturer Information
Manufacturers Part Number
35292
Brand
Ideal
GTIN
00783250352920
UPC
783250352920
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.2333
Carton
1
Uses, Certifications, and Standards
Application
For 5/16 IN Nuts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat