355792 - Dipped Grip Tool Set, 5PC

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
355792
Manufacturer
Ideal
Manufacturer's Part Number
35-5792
Description
Dipped Grip Tool Set, 5PC
Ideal, Hand Tool Kit, Wireman, Consist Of 1: 30-5430 9-1/4 In Wire Man Side-Cutting Pliers With Crimp and Fish Tape Puller, Consist Of 2: 45-120 T-5 T-Stripper Wire Stripper, Solid 10-18, Stranded 12-20, Consist Of 3: 35-194 Phillips Screwdriver, For #2 Phillips Head Screws, 1/4 In Diameter X 4 In Long Shank, Consist Of 4: 35-186 Electrician'S Cabinet Tip Screwdriver, 3/16 In Diameter X 6 In Long Shank, Consist Of 5: 35-505 Pocket Pal Tool Carrier, Number Of Pieces: 5
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/EAN/GTIN
783250679249 / 0783250679249 / 00783250679249
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
355792 - Small Image
 
355792 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
IDEAL, Hand Tool Kit, WireMan, Consist Of 1: 30-5430 9-1/4 IN Wire Man Side-Cutting Pliers With Crimp And Fish Tape Puller, Consist Of 2: 45-120 T-5 T-Stripper Wire Stripper, Solid 10-18, Stranded 12-20, Consist Of 3: 35-194 Phillips Screwdriver, For #2 Phillips Head Screws, 1/4 IN Diameter X 4 IN Long Shank, Consist Of 4: 35-186 Electrician's Cabinet Tip Screwdriver, 3/16 IN Diameter X 6 IN Long Shank, Consist Of 5: 35-505 Pocket Pal Tool Carrier, Number Of Pieces: 5
Special Features
Number Of Pieces: 5
Product Type
Hand Tool Kit, Ideal, Consist Of 5: 35-505 PCKT Pal Tool Carri
extra long description
IDEAL 35-5792 Hand Tool Kit,Ideal,C
Features
5-Piece Kit includes: (1) 9-1/4” Linesman w/crimper (30-430)(1) T-5 T-Stripper Wire Stripper (45-120)(1) #2 x 4 Phillips (35-194)(1) 3/16” x 4 Slotted Cabinet Tip (35-186)(1) Pocket Pal Tool Holster (35-505)
Description
DIPPED GRIP TOOL SET, 5PC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-5792
GTIN
00783250679249
UPC
783250679249
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
2.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat