35688 - 21-In-1 Twist-A-Nut Screwdriver

Ideal

  • $26.73 (Each)
  • $26.73 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35688
Manufacturer
Ideal
Manufacturer's Part Number
35-688
Description
21-In-1 Twist-A-Nut Screwdriver
Twist-A-Nut 21-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: #1 Phillips, #2 Phillips, #3 Phillips, 3/16 In Slotted, 1/4 In Slotted, 5/16 In Slotted, #1 Square, #2 Square, #15 Star, #20 Star, #25 Star, #30 Star, 3/32 In Hex, 1/8 In Hex, 3/16 In Hex, 5/32 In Hex, 1/4 In Nut, 5/16 In Nut and 7/16 In Nut
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/EAN/GTIN
783250716883 / 0783250716883 / 00783250716883
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.73 (Each)
Resources
Images
 
 
35688 - Small Image
 
35688 - Large Image
Brochures
 
 
35688 - Brochure
Other Links
 
 
35688 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium
Handle Material
SANTOPRENE
Descriptions
Product Type
Screwdriver, Ideal, Twist-A-Nut
Description
21-IN-1 TWIST-A-NUT SCREWDRIVER
Long Description
Twist-a-Nut 21-In-1 Screwdriver, Textured, Ergonomic, Slip Resistant Comfort-Grip Handle, Santoprene Handle, Chrome Vanadium Blade, Includes: #1 Phillips, #2 Phillips, #3 Phillips, 3/16 IN Slotted, 1/4 IN Slotted, 5/16 IN Slotted, #1 Square, #2 Square, #15 Star, #20 Star, #25 Star, #30 Star, 3/32 IN Hex, 1/8 IN Hex, 3/16 IN Hex, 5/32 IN Hex, 1/4 IN Nut, 5/16 IN Nut And 7/16 IN Nut
Special Features
Wire-Nut connector wrench reduces finger fatigue and gets in tight spots; All metal ratchet, pro-quality, 28 tooth double action, twin-tooth ratchet; Premium screwdriver ratchet mechanism can handle high torque without failure; 225 LB of torque (stronger than human wrist can torque); Ergonomic, slip resistant comfort-grip; Heavy-duty chrome vanadium shafts provide robust strength and long life for professional use; Textured Santoprene grip provides excellent torque and resists perspiration, water, oil and
Features
The Twist-a-Nut 21-in-1 Screwdriver is made of heavy-duty chrome vanadium shafts and provide robust strength for long life/professional use. The premium screwdriver ratchet mechanism can handle high torque without failure. The wire nut connector wrench reduces finger fatigue and gets in tight spots. It has an ergonomic, slip resistant, comfortable, textured grip to provide better torque. It resists perspiration, water, oil, chemicals and has Accu-Loop wire looping hole. It has size 1, size 2, size 3 tips
extra long description
IDEAL 35-688 Screwdriver,Ideal,Twis
Additional Information
Handle Type
Textured, Ergonomic, Slip Resistant Comfort-Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-688
GTIN
00783250716883
UPC
783250716883
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
21-In-1 Screwdriver
Packaging
Weight per each
0.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat