35908 - 7-In-1 Twist-A-Nut Screwdriver/Nutdriver

Ideal

  • $16.98 (Each)
  • $16.98 (Each)
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
35908
Manufacturer
Ideal
Manufacturer's Part Number
35-908
Description
7-In-1 Twist-A-Nut Screwdriver/Nutdriver
Twist-A-Nut 7-In-1 Screwdriver/Nutdriver, Textured Handle, Santoprene Handle, Heavy Duty Chrome Vanadium Steel Blade
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/EAN/GTIN
783250578337 / 0783250578337 / 00783250578337
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Resources
Images
 
 
35908 - Small Image
 
35908 - Large Image
Brochures
 
 
35908 - Brochure
Other Links
 
 
35908 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
SANTOPRENE
Blade Material
Heavy Duty Chrome Vanadium Steel
Descriptions
Product Type
7-In-1 Twist-A-Nut Screwdriver
Long Description
Twist-a-Nut 7-In-1 Screwdriver/Nutdriver, Textured Handle, Santoprene Handle, Heavy Duty Chrome Vanadium Steel Blade
Special Features
Includes universal Wire-Nut wrench in handle to help install twist-on wire connectors; Accepts connectors from every major manufacturer in addition to Ideal; Includes #1 and #2 Phillips, 1/4 IN and 3/16 IN slotted, 1/4 IN and 5/16 IN Nutdriver; Twist-a-Nut handle is interchangeable with new conduit deburring head (#35-096) and 6-in-1 Tap (#35-922); Lifetime guarantee
Description
7-IN-1 TWIST-A-NUT SCREWDRIVER/NUTDRIVER
Features
Patented Wire Connector Wrench accepts a wide variety of connectors and reduces finger fatigueErgonomic, slip-free textured grip provides excellent torque and is impervious to perspiration, gas, oil and chemicalsHandle is interchangeable with conduit deburrer head (#35-096) and 6-in-1 Tap Tool (#35-922)Bits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver and 5/16 in. NutdriverTwist-a-Nut Screwdriver is designed especially for the professional electrician. It measure
extra long description
IDEAL 35-908 7-IN-1 TWIST-A-NUT SCR
Additional Information
Handle Type
Textured
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-908
GTIN
00783250578337
UPC
783250578337
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
7-In-1 Screwdriver/Nutdriver
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35908.
Jump To:

Lower Cost Alternatives

These alternatives to 35908 are priced for value and offer basic funtionality.

Ideal, Master Series Network Service Kit, Network, Includes: (1) 30-696 Ratchet ...
  • Our Part #: 33706
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 33-706
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
33706 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat