36311 - 7/8", 1-1/8", 1-3/8"Carb Hole Saw Kit

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36311
Manufacturer
Ideal
Manufacturer's Part Number
36-311
Description
7/8", 1-1/8", 1-3/8"Carb Hole Saw Kit
Tko Hole Cutter Kit, Carbide Tip, Consist Of 1: Smoothstart 7/8 In, 1-1/8 In, 1-3/8 In Replacement Tips, Consist Of 2: Carrying Case, 3 Pieces, For Fast Cutting Of Clean, Round Holes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27113204 - Electrician kits
UPC/EAN/GTIN
783250670666 / 0783250670666 / 00783250670666
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
36311 - Small Image
 
36311 - Large Image
Brochures
 
 
36311 - Brochure
Other Links
 
 
36311 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CARBIDE TIP
Descriptions
Product Type
7 8", 1-1 8", 1-3 8"Carb Bit Kit
extra long description
IDEAL 36-311 7 8",1-1 8",1-3 8"CARB
Features
TKO Hole Cutters offer the most efficient and cleancutter replacement for traditional knockouts, by makingsmooth holes in a fraction of the time at a fraction of thecost. Specifically designed to cut sheet metal, TKO cutterswill even cut stainless steel with fine grained, carbidetips. The innovative design includes the exclusiveSmoothStart replaceable pilot drill, which guides thecutter to the surface, avoiding cutter damage andproviding smoother holes. An integral overdrill flangeprevents cutter penetrati
Long Description
TKO Hole Cutter Kit, Carbide Tip, Consist Of 1: SmoothStart 7/8 IN, 1-1/8 IN, 1-3/8 IN Replacement Tips, Consist Of 2: Carrying Case, 3 Pieces, For Fast Cutting Of Clean, Round Holes
Special Features
SmoothStart pilot drill prevents carbide damage by gradually guiding cutter to material; Precision-ground carbide teeth for fast cutting of clean, round holes; Designed specifically for sheet metal cutting, even stainless-steel; Over drill flange built-in to prevent penetration beyond the sheet metal; Includes the three most common sizes along with a spare SmoothStart pilot bit and a convenient carrying case
Description
7/8",1-1/8",1-3/8"CARB HOLE SAW KIT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
36-311
GTIN
00783250670666
UPC
783250670666
Taxonomies, Classifications, and Categories
Type
Hole Cutter Kit
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
For Fast Cutting Of Clean, Round Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat