42002 - Barricade Tape"Caution Do Not Enter", Ylw, 3"X1000'

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42002
Manufacturer
Ideal
Manufacturer's Part Number
42-002
Description
Barricade Tape"Caution Do Not Enter", Ylw, 3"X1000'
Barricade Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Do Not Enter Legend, Ldpe, Yellow, 4 Mil Thickness, Elongation: = 400 PCT Astm D882-75B, Tensile Strength: 2350 Psi TD, 1893 Psi MD Astm D882, Osha Specifications Section 1010.144
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
46161507 - Barrier tapes or chains
UPC/EAN/GTIN
783250420025 / 0783250420025 / 00783250420025
Weight per unit
5.0333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
42002 - Small Image
 
42002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LDPE
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Thickness
4
Descriptions
Long Description
Barricade Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Do Not Enter Legend, LDPE, Yellow, 4 MIL Thickness, Elongation: = 400 PCT ASTM D882-75B, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTM D882, OSHA Specifications Section 1010.144
Special Features
High-visibility safety yellow or red polyethylene construction with bold black letters; Meets OSHA specifications section 1010.144 for marking physical hazards; Designed to keep people away from hazardous areas
Description
BARRICADE TAPE"CAUTION DO NOT ENTER",YLW, 3"X1000'
Product Type
Tape, Ideal, Barricade, Osha Specifications Section 1010.144, Ye
extra long description
IDEAL 42-002 Tape,Ideal,Barricade,O
Features
IDEAL Barricade Tapes are made of a polyethylene construction, offering high strength and durability. Bold black lettering on bright yellow or red backgrounds offer high-visibility, and are ideal for alerting and keeping people away from hazardous areas. Meets OSHA specifications Section 1010.144 for marking physical hazards.
Additional Information
Roll Length
1000
Legend
Caution Do Not Enter
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
42-002
GTIN
00783250420025
UPC
783250420025
Taxonomies, Classifications, and Categories
Type
Barricade Tape
Packaging
Weight per each
5.0333
Carton
1
Uses, Certifications, and Standards
standard
OSHA Specifications Section 1010.144
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat