42201 - Detect Ug"Caution Buried Electric Line" Red, 3"

Ideal

  • $101.80 (Each)
  • $101.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
42201
Manufacturer
Ideal
Manufacturer's Part Number
42-201
Description
Detect Ug"Caution Buried Electric Line" Red, 3"
Detectable Underground Tape, 3 In Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 Mil, Elongation: 80 PCT Astm D882-75B, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 LB/In (15000 Psi) Astm D882, For Protection, Location and Identification Of Underground Utility Installations
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/EAN/GTIN
783250422012 / 0783250422012 / 00783250422012
Weight per unit
6.1666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.80 (Each)
Resources
Images
 
 
42201 - Small Image
 
42201 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Solid Aluminum Foil Core
Material, Color, and Finish
Color
Red
Dimensions and Weight
Thickness
5
Descriptions
Description
DETECT UG"CAUTION BURIED ELECTRIC LINE" RED, 3"
Product Type
Tape, Ideal, Detectable Underground, LGND: Caution Buried Elect
Features
Our Detectable Underground Tapes are formulated to resist degradation from acid and alkali found in soils. Tape uses organic and lead-free ink pigments, and has a solid aluminum-foil core construction to protect, locate and identify underground utility installations. Tape meets or exceeds industry standards, including the American Public Works Association (APWA) color code.
Long Description
Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 MIL, Elongation: 80 PCT ASTM D882-75B, Composition: IDEAL Specs: Bottom Layer PE, Top Layer PET, Foil Industry Standard, Tensile Strength: 35 LB/IN (15000 PSI) ASTM D882, For Protection, Location And Identification Of Underground Utility Installations
Special Features
Solid aluminum foil core tapes for protection, location and identification of underground utility installations; Meets or exceeds industry standards including the American Public Works Association (APWA) color code; Formulated to resist degradation from acid and alkali found in soils; Lead-free pigments and organic lead-free ink
extra long description
IDEAL 42-201 Tape,Ideal,Detectable
Additional Information
Roll Length
1000
Legend
Caution Buried Electric Line Below
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
42-201
GTIN
00783250422012
UPC
783250422012
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Detectable Underground Tape
Packaging
Weight per each
6.1666
Carton
1
Uses, Certifications, and Standards
Application
For Protection, Location And Identification Of Underground Utility Installations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat