441830 - Heavy-Duty Lockout Tag, "Do Not Operate", 100/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
441830
Manufacturer
Ideal
Manufacturer's Part Number
44-1830
Description
Heavy-Duty Lockout Tag, "Do Not Operate", 100/Box
Ideal, Lockout Tag, Heavy-Duty Laminated, Legend: Do Not Operate, Includes: Vinyl Tags Are Silk Screened With A Metal Grommet Fastener
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250359646 / 0783250359646 / 00783250359646
Weight per unit
2.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
441830 - Large Image
 
441830 - Small Image
Brochures
 
 
441830 - Brochure
Other Links
 
 
441830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEAVY-DUTY LOCKOUT TAG, "DO NOT OPERATE", 100/BOX
Long Description
IDEAL, Lockout Tag, Heavy-Duty Laminated, Legend: Do Not Operate, Includes: Vinyl Tags Are Silk Screened With A Metal Grommet Fastener
Special Features
High-visibility lettering. Laminated plastic tags have non-fade legends, resist corrosive and harsh environment conditions and a 7/8 inch grommet
Product Type
Lockout Tag, Ideal, Heavy-Duty Laminated, LGND: Do Not Operate,
extra long description
IDEAL 44-1830 Lockout Tag,Ideal,Hea
Features
High-visibility letteringLaminated plastic tags have non-fade legends, resist corrosive and harsh environmental conditions and a 7/8 in. grommetVinyl tags are silk screened with a metal grommet; fastener includedExceeds OSHA's 50-lb. pullout requirement"Do Not Operate"IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writi
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-1830
GTIN
00783250359646
UPC
783250359646
Taxonomies, Classifications, and Categories
Type
Heavy-Duty Lockout Tags
Packaging
Weight per each
0
Carton
100
Uses, Certifications, and Standards
Application
"Do Not Operate" Heavy-Duty laminated box of 100
standard
Exceeds OSHA's 50lb pullout requirement
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat