44789 - Wall Switch Lockout, 1/Card

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44789
Manufacturer
Ideal
Manufacturer's Part Number
44-789
Description
Wall Switch Lockout, 1/Card
Standard Wall Switch Lockout, Plug Type: Wall-Mounted Single or Three-Way Electrical Switches, Package: 1/Card, Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121908 - Switch lockout
UPC/EAN/GTIN
783250447893 / 0783250447893 / 00783250447893
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44789 - Small Image
 
44789 - Large Image
Brochures
 
 
44789 - Brochure
Other Links
 
 
44789 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WALL SWITCH LOCKOUT, 1/CARD
Long Description
Standard Wall Switch Lockout, Plug Type: Wall-Mounted Single Or Three-Way Electrical Switches, Package: 1/Card, RoHS Compliant
Special Features
Fits standard wall-mounted single or three-way electrical switches; Locks switch in either on or off position; Installs quickly using existing plate screws
Features
The Wall Switch Lockouts feature a tamper-proof design that protects against vandalism and accidental breakage. Hinges for both Universal and Standard design open for unobstructed normal switch operation. Universal design locks out both toggle and Decora wall switches, and features durable solid steel U-bolt hasp with malleable steel lock plate that provides maximum security and are suitable for most toggle/single/three-way electrical switches. The Standard design fits most wall-mounted single or three-way
Product Type
Switch Lockout, Ideal, Wall, PKG: 1/Card
extra long description
IDEAL 44-789 Switch Lockout,Ideal,W
Additional Information
Plug Type
Wall-Mounted Single Or Three-Way Electrical Switches
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-789
GTIN
00783250447893
UPC
783250447893
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Standard Wall Switch Lockout
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat