44801 - Safety Lockout Hasp, 1-1/2" Jaw, 2/Card

Ideal

  • $39.36 (Each)
  • $39.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44801
Manufacturer
Ideal
Manufacturer's Part Number
44-801
Description
Safety Lockout Hasp, 1-1/2" Jaw, 2/Card
Ideal, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Jaw Diameter: 1-1/2 In, Finish: Vinyl Coated
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250448012 / 0783250448012 / 00783250448012
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.36 (Each)
Resources
Images
 
 
44801 - Small Image
 
44801 - Large Image
Brochures
 
 
44801 - Brochure
Other Links
 
 
44801 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Safety Lockout, 1-1 2" Jaw
Description
SAFETY LOCKOUT HASP, 1-1/2" JAW, 2/CARD
extra long description
IDEAL 44-801 SAFETY LOCKOUT, 1-1 2"
Special Features
Features: Allow Up To Six Workers To Lock Out A Single Energy Source; Rustproofed, Plated And Vinyl Coated; Labeled Hasps Feature Anodized Aluminum Alloy Construction For Long Term Durability; Permanent "Do Not Operate" Labels Accept Pens, Pencils And Permanent Markers; Jaw Diameter: 1-1/2 IN; Finish: Vinyl Coated
Long Description
IDEAL, Lockout Hasp, Safety, Lock Material: Anodized Aluminum Alloy, Jaw Diameter: 1-1/2 IN, Finish: Vinyl Coated
Features
Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.
Manufacturer Information
Manufacturers Part Number
44-801
Brand
Ideal
GTIN
00783250448012
UPC
783250448012
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
SAFETY
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat