44863 - Safety Sign, "Danger High Voltage", Adhesive

Ideal

  • $15.18 (Each)
  • $15.18 (Each)

  • $75.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44863
Manufacturer
Ideal
Manufacturer's Part Number
44-863
Description
Safety Sign, "Danger High Voltage", Adhesive
Self-Sticking Safety Sign, Polyester, 10 In Length, 7 In Width, Danger – High Voltage Legend, For Indoor and Outdoor Use
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121704 - Safety signs
UPC/EAN/GTIN
783250448630 / 0783250448630 / 00783250448630
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.18 (Each)
Carton
$75.90 (Per 5)
Resources
Images
 
 
44863 - Small Image
 
44863 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10
Width
7
Descriptions
Product Type
Safety Sign, Ideal, Self-Sticking, LGND: Danger - High Voltage,
Features
IDEAL Safety Signs are designed to identify potentially hazardous work areas. They are perfect for indoor or outdoor use, and offer resistance to both chemicals and abrasion.
extra long description
IDEAL 44-863 Safety Sign,Ideal,Self
Description
SAFETY SIGN, "DANGER HIGH VOLTAGE", ADHESIVE
Long Description
Self-Sticking Safety Sign, Polyester, 10 IN Length, 7 IN Width, Danger – High Voltage Legend, For Indoor And Outdoor Use
Special Features
Bright, colorful signs identify potentially hazardous work areas;Protected graphics for indoor and outdoor use;Resistant to both chemicals and abrasion
Additional Information
Legend
Danger – High Voltage
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-863
GTIN
00783250448630
UPC
783250448630
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Self-Sticking Safety Sign
Packaging
Weight per each
0.04
Carton
5
Uses, Certifications, and Standards
Application
For Indoor And Outdoor Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat