44895 - Danger Label, Nec Arc Flash, 4" X 6", Adhesive

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44895
Manufacturer
Ideal
Manufacturer's Part Number
44-895
Description
Danger Label, Nec Arc Flash, 4" X 6", Adhesive
Self-Sticking Nec Arc Flash Protection Label, Polyester, 6 In Length, 4 In Width, Red and Black Legend Color, Danger Legend, White Background, Package: 5/Bag, National Electric Code 110.16
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121704 - Safety signs
UPC/EAN/GTIN
783250547357 / 0783250547357 / 00783250547357
Weight per unit
0.05 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44895 - Small Image
 
44895 - Large Image
 
44895 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Legend Color
Red And Black
Background Color
White
Dimensions and Weight
Width
4
Length
6
Descriptions
Product Type
Flash Protection Label, Ideal, Arc, Self-Sticking, National Elec
extra long description
IDEAL 44-895 Flash Protection Label
Features
Our Flash Protection Labels and Signs can be used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized. All markings are located where they will be clearly visible. Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers. It meets NFPA standards.National Electric Code 110.16 Flash Protection: Switchboards, panel boards, industr
Description
DANGER LABEL, NEC ARC FLASH, 4" X 6", ADHESIVE
Special Features
National Electric Code 110.16 Flash Protection: Switchboards, panel boards, industrial control panels and motor control centers, in other than dwelling occupancies, that are likely to require examination, adjustment, servicing or maintenance while energized, shall be field marked to warn qualified persons of potential electric arc flash hazards;The marking shall be located so as to be clearly visible to qualified persons before examination, adjustment, servicing or maintenance of the equipment.
Long Description
Self-Sticking NEC Arc Flash Protection Label, Polyester, 6 IN Length, 4 IN Width, Red And Black Legend Color, Danger Legend, White Background, Package: 5/Bag, National Electric Code 110.16
Additional Information
Legend
DANGER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-895
GTIN
00783250547357
UPC
783250547357
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Self-Sticking NEC Arc Flash Protection Label
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
National Electric Code 110.16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat