45118SRS - Side Cable Ripper

Ideal

  • $14.32 (Each)
  • $14.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45118SRS
Manufacturer
Ideal
Manufacturer's Part Number
45-118SRS
Description
Side Cable Ripper
Ideal 45-118SRS Side Entry Cable Ripper, Size: 10 - 18 Awg Solid
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250553662 / 0783250553662 / 00783250553662
Weight per unit
0.1518 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Resources
Images
 
 
45118SRS - Small Image
 
45118SRS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10 - 18 AWG Solid
Descriptions
Product Type
Side Cable Ripper
Features
Slits NM cable wire sheathing before stripping wiresQuick, clean and easy end or mid-run removal of jacketConvenient built-in wire gaugeThis cable ripper slits the outer covering from non-metallic sheathed cable to expose the inner insulated wires. The ripper creates end or mid-run slits and features wire gauging holes for ease of use.
Description
SIDE CABLE RIPPER
extra long description
IDEAL 45-118SRS SIDE CABLE RIPPER
Long Description
Ideal 45-118SRS Side Entry Cable Ripper, Size: 10 - 18 AWG Solid
Special Features
Built-in wire gauge, cuts 10 - 18 AWG solid wire;Slits cable sheathing before stripping wires
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-118SRS
GTIN
00783250553662
UPC
783250553662
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Entry Cable Ripper
Packaging
Weight per each
0.1518
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat