46316 - Thermo-Shrink Thin-Wall HTSHNK, 6"L, 1/4"Od 10/PK

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46316
Manufacturer
Ideal
Manufacturer's Part Number
46-316
Description
Thermo-Shrink Thin-Wall HTSHNK, 6"L, 1/4"Od 10/PK
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.250 In, Thickness: 022 In, Length: 6 In, Dielectric Strength: 20 KV/MM For Astm D 150 Test Method, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: No Cracking For Ul 224(250 Deg C /4 Hours), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 022 In, Expanded I.D. (Min.): 0.268, Elongation At Break:
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250463169 / 0783250463169 / 00783250463169
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
46316 - Small Image
 
46316 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
022
Length
6
Descriptions
Description
THERMO-SHRINK THIN-WALL HTSHNK, 6"L, 1/4"OD 10/PK
Product Type
Heat Shrinkable Tube, Ideal, Thermo-Shrink, Thin-Wall, C/Us Ru L
extra long description
IDEAL 46-316 Heat Shrinkable Tube,I
Features
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilienceUse to bundle wires for very flexible light-duty harnessesHighly flame-retardant and flexible; resistant to common fluids and solventsMeets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliantUV resistant
Long Description
IDEAL, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.250 IN, Thickness: 022 IN, Length: 6 IN, Dielectric Strength: 20 KV/MM For ASTM D 150 Test Method, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: No cracking For UL 224(250 DEG C /4 hours), Cable Range: 14 - 8 AWG, Nominal Recoveredi.d. (max.): 022 IN, Expanded I.d. (min.): 0.268, Elongation At Break:
Special Features
Features: Polyolefin Material Electrically Insulates And Protects In-Line Components, Disconnect Terminals And Splices With Its High Strength And Excellent Resilience; Use To Bundle Wires For Very Flexible Light-Duty Harnesses; Highly Flame-Retardant And Flexible; Resistant To Common Fluids And Solvents; Meets UL 486D 125°C VW-1 600V; Material: No PBBs, PBBEs, Conforms To ROHS; Cable Range: 14 - 8 AWG; Nominal Recoveredi.d. (max.): 022 IN; Expanded I.d. (min.): 0.268; Elongation At Break: 600 PCT For ASTM
Additional Information
continuous operating temperat
-55 To 125
outside diameter
0.250
Shrink Ratio
2:1
Dielectric Strength
20 KV/MM For ASTM D 150 Test Method
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-316
GTIN
00783250463169
UPC
783250463169
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
standard
C/US RU Listed,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat