4635GRN - Vinyl Color Coding Tape, Green, 3/4 X 66'

Ideal

  • $4.97 (Each)
  • $4.97 (Each)

  • $49.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4635GRN
Manufacturer
Ideal
Manufacturer's Part Number
46-35-GRN
Description
Vinyl Color Coding Tape, Green, 3/4 X 66'
8" Emergency Circular Led Commercial Downlight Feat. Power Select and Color Select. 20/17/14W, 3000/3500/4000K, 90CRI, 0-10V Dimming, Built-In 5W Emergency Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201524 - Color coding tape
UPC/EAN/GTIN
783250796014 / 0783250796014 / 00783250796014
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$49.70 (Per 10)
Resources
Images
 
 
4635GRN - Small Image
 
4635GRN - Large Image
Brochures
 
 
4635GRN - Brochure
Other Links
 
 
4635GRN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20/17/14
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
extra long description
Key KT-RDLED20PS-8A-9CSE-VDIM-EM5 8
Vinyl Coding Tape, Green, 3/4 X 66'
Description
VINYL COLOR CODING TAPE, GREEN, 3/4 X 66'
KT-RDLED20PS-8A-9CSE-VDIM-EM5
Product Type
Vinyl Color Coding Tape, Green, 3/4 X 66'
8" Emergency Circular Led Commercial Downlight Feat. Power S
Long Description
8" Emergency Circular LED Commercial Downlight feat. Power Select and Color Select. 20/17/14W, 3000/3500/4000K, 90CRI, 0-10V Dimming, Built-in 5W Emergency Pack
Vinyl Color Coding Tape, Green, 3/4 X 66'
Construction
Integrated Driver
Additional Information
Input Voltage
120-277V
Nominal Size
8 in
ip rating
N/A
lumens
N/A
Nominal Length
N/A
beam angle
N/A
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Ideal
Keystone
Manufacturers Part Number
46-35-GRN
KT-RDLED20PS-8A-9CSE-VDIM-EM5
GTIN
00783250796014
UPC
783250796014
Taxonomies, Classifications, and Categories
Category Description
TAPE
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.23
Carton
10
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat