774005 - Toggle Switch, DPST, On-Off, Spade

Ideal

  • $19.56 (Each)
  • $19.56 (Each)
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
774005
Manufacturer
Ideal
Manufacturer's Part Number
774005
Description
Toggle Switch, DPST, On-Off, Spade
Ideal, Toggle Switch, Heavy-Duty, On-Off, Voltage Rating: 125, 227 Vac, Number Of Poles: 2, Amperage Rating: 20, 10 Amp, Action: DPST, Connection: Spade, 4 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles to 21 Amp 14.8 VDC DC Rating, Size: 1.300 In Length X 0.760 In Width X 0.800 In Height, Mounting: 1/2 In Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 to 185 Deg F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573509
Weight per unit
0.124 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.56 (Each)
Resources
Images
 
 
774005 - Small Image
 
774005 - Large Image
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
125, 227
Poles
2
amperage rating
20,10
connection
Spade, 4 Terminals
Dimensions and Weight
Width
0.760
Height
0.800
Descriptions
Product Type
Switch, TGL, DPST, O-F, SPD
Description
TOGGLE SWITCH, DPST, ON-OFF, SPADE
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
extra long description
IDEAL 774005 SWITCH,TGL,DPST,O-F,SP
Long Description
IDEAL, Toggle Switch, Heavy-Duty, On-OFF, Voltage Rating: 125, 227 VAC, Number Of Poles: 2, Amperage Rating: 20, 10 AMP, Action: DPST, Connection: Spade, 4 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating, Size: 1.300 IN Length X 0.760 IN Width X 0.800 IN Height, Mounting: 1/2 IN Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 To 185 DEG F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings,
Special Features
1/2 IN Diameter Mounting Hole;Bulk Packaging Of 100 Available Upon Request;DC Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC;Dielectric Strength: 1500 V;Features: Great For Power Tool And Motor Control Switch Applications;Finish: Solid Brass/Nickel-Plated Bushings;Hp Rating: 1-1/2 HP At 125 To 250 VAC;Mechanical Life: 100000 Cycles;Operating Temperature: 32 DEG F To 185 DEG F (0 DEG C To 85 DEG C);Rugged Long-Wearing Solid Brass/Nickel-Plated Bushings
Additional Information
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
operating cycles
100000
action
DPST
Switch Type
Toggle
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774005
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Heavy-Duty, On-OFF
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN Hole Diameter
standard
CSA, RU Listed, RoHS
Application
For Power Tool And Motor Control Switch Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 774005.
Jump To:

Similar Items

Similar items are close alternatives to 774005, though they may not be 100% alike.

Ideal, Toggle Switch, Heavy-Duty, On-Off, Voltage Rating: 125, 227 Vac, Number O...
  • Our Part #: 774014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774014
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.65) ·
774014 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat