774008 - Toggle Switch, SPST, On-Off, Spade

Ideal

  • $10.28 (Each)
  • $10.28 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774008
Manufacturer
Ideal
Manufacturer's Part Number
774008
Description
Toggle Switch, SPST, On-Off, Spade
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Spade Connection, Hole Mount, Nickel Plated (Bushing), 1.130 In (L) X 0.570 In (W) X 0.610 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573523 / 0783250573523 / 00783250573523
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.28 (Each)
Resources
Images
 
 
774008 - Small Image
 
774008 - Large Image
 
774008 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A;20 A
Voltage Rating
125/227 V ac
Material
Solid Brass;Nickel-Plated (Bushing)
Poles
1
amperage rating
20,10
connection
Spade, 2 Terminals
Material, Color, and Finish
Finish
Nickel Plated (Bushing)
Dimensions and Weight
Width
0.570
Height
0.610
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V ac, SPST Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Spade Connection, Hole Mount, Nickel Plated (Bushing), 1.130 in (L) x 0.570 in (W) x 0.610 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 lb
Short Description
Toggle Switch, 1 Pole, 125;227 VAC, SPST, Spade Connection
Special Features
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles
extra long description
IDEAL 774008 SWITCH,TGL,SPST,O-F,SP
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Description
TOGGLE SWITCH, SPST, ON-OFF, SPADE
Additional Information
Contact Configuration
SPST
Connection Type
Spade
actuator type
Toggle
Mounting Type
Hole Mount
dimensions
1.130 in (L) x 0.570 in (W) x 0.610 in (H)
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+185 °F
Standards Met
RoHS Compliant
package quantity
6 CT
operating cycles
100000
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
action
SPST
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
774008
Brand
Ideal
GTIN
00783250573523
UPC
783250573523
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Standard, On-Off
Availability
Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Tool and Motor Control Switch
Mounting
1/2 IN Hole Diameter
standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 774008.
Jump To:

Similar Items

Similar items are close alternatives to 774008, though they may not be 100% alike.

Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774011
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774011
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.95) ·
774011 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774010
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.37) ·
774010 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.37

Each

QTY:
Each
Add
Ideal, Toggle Switch, Standard, (On)-Off, Voltage Rating: 125, 227 Vac, Amperage...
  • Our Part #: 774093
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774093
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
774093 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat