774010 - Toggle Switch, SPST, On-Off, O-Ring, Screw

Ideal

  • $16.37 (Each)
  • $16.37 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774010
Manufacturer
Ideal
Manufacturer's Part Number
774010
Description
Toggle Switch, SPST, On-Off, O-Ring, Screw
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Spade Connection, Hole Mount, Nickel Plated (Bushing), 1.130 In (L) X 0.570 In (W) X 0.610 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121507 - Toggle switches
UPC/EAN/GTIN
783250573431 / 0783250573431 / 00783250573431
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.37 (Each)
Resources
Images
 
 
774010 - Small Image
 
774010 - Large Image
 
774010 - Large Image
Attachments
 
 
774010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A;20 A
Voltage Rating
125/227 V ac
Material
Solid Brass;Nickel-Plated (Bushing)
Poles
1
amperage rating
10/20
connection
Spade, 2 Terminals
actuator
Toggle
Material, Color, and Finish
Finish
Nickel Plated (Bushing)
Dimensions and Weight
Size
1.130 IN Length X 0.570 IN Width X 0.610 IN Height
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V ac, SPST Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Spade Connection, Hole Mount, Nickel Plated (Bushing), 1.130 in (L) x 0.570 in (W) x 0.610 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 lb
Short Description
Toggle Switch, 1 Pole, 125;227 VAC, SPST, Spade Connection, O-Ring
Special Features
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Description
TOGGLE SWITCH, SPST, ON-OFF, O-RING,SCREW
Additional Information
actuator type
Toggle
Mounting Type
Hole Mount
Contact Configuration
SPST
Connection Type
Spade
dimensions
1.130 in (L) x 0.570 in (W) x 0.610 in (H)
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+185 °F
Standards Met
RoHS Compliant
package quantity
100 Bulk
operating cycles
100k
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
action
SPST
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774010
GTIN
00783250573431
UPC
783250573431
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Standard, On-Off
Availability
Status
Inactive
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Tool and Motor Control Switch
Mounting
1/2 IN Hole Diameter
Operating Temperature
32 To 185
standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 774010.
Jump To:

Similar Items

Similar items are close alternatives to 774010, though they may not be 100% alike.

Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774011
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774011
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.95) ·
774011 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ideal, Toggle Switch, Standard, (On)-Off, Voltage Rating: 125, 227 Vac, Amperage...
  • Our Part #: 774093
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774093
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
774093 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPST Contact Configuration, Soli...
  • Our Part #: 774008
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 774008
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.28) ·
774008 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.28

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat