774027 - Toggle Switch, SPDT, O-F-O, Spade

Ideal

  • $14.22 (Each)
  • $14.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774027
Manufacturer
Ideal
Manufacturer's Part Number
774027
Description
Toggle Switch, SPDT, O-F-O, Spade
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Spade Connection, Hole Mount, Nickel Plated (Bushing), 1.130 In (L) X 0.570 In (W) X 0.610 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121507 - Toggle switches
UPC/EAN/GTIN
783250573516 / 0783250573516 / 00783250573516
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.22 (Each)
Resources
Attachments
 
 
774027 - Specification Sheet
Images
 
 
774027 - Small Image
 
774027 - Large Image
 
774027 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A;20 A
Voltage Rating
125/227 V ac
Material
Solid Brass;Nickel-Plated (Bushing)
Poles
1
amperage rating
10/20
connection
Spade, 3 Terminals
actuator
Toggle
Material, Color, and Finish
Finish
Nickel Plated (Bushing)
Dimensions and Weight
Size
1.130 IN Length X 0.570 IN Width X 0.610 IN Height
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V ac, SPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Spade Connection, Hole Mount, Nickel Plated (Bushing), 1.130 in (L) x 0.570 in (W) x 0.610 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 lb
Short Description
Toggle Switch, 1 Pole, 125;227 VAC, SPST, Spade Connection
Special Features
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles
Description
TOGGLE SWITCH, SPDT, O-F-O, SPADE
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Additional Information
Contact Configuration
SPDT
Connection Type
Spade
actuator type
Toggle
Mounting Type
Hole Mount
dimensions
1.130 in (L) x 0.570 in (W) x 0.610 in (H)
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+185 °F
Standards Met
RoHS Compliant
package quantity
6 CT
operating cycles
100k
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
action
SPDT
Manufacturer Information
Manufacturers Part Number
774027
Brand
Ideal
GTIN
00783250573516
UPC
783250573516
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Standard, On-Off-On
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Power Tool and Motor Control Switch
Mounting
1/2 IN Hole Diameter
Operating Temperature
32 To 185
standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat