89049 - Insite RG-59 Plenum BNC Compression Conn, 15/Card

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89049
Manufacturer
Ideal
Manufacturer's Part Number
89-049
Description
Insite RG-59 Plenum BNC Compression Conn, 15/Card
Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Dielectric Diameter: 0.130 - 0.141 In, Coaxial Cable Type: RG-59 Plenum, Overall Jacket Diameter: 0.188 - 0.230 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250890491 / 0783250890491 / 00783250890491
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
89049 - Large Image
 
89049 - Small Image
Other Links
 
 
89049 - Other
Brochures
 
 
89049 - Brochure
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
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Long Description
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.130 - 0.141 IN, Coaxial Cable Type: RG-59 Plenum, Overall Jacket Diameter: 0.188 - 0.230 IN
Special Features
Features: Designed For CCTV System Installations/Integrations And General Purpose Applications; RG-6 And RG-59 Versions. 2 Connectors To Cover Most Plenum Rated Coax Cables Available In The Market; Compression Sleeve Adapts To A Wide Range Of Outer Jacket Cable Diameters; Solid All-Brass Construction For Permanent Installations; Gold Plated Contact Pin And Mating Area; Color Bands For Cable Series Identification; Nickel-Plated, Brass-Construction For Superior Corrosion Resistance; Moisture-Inhibiting Desig
Description
INSITE RG-59 PLENUM BNC COMPRESSION CONN, 15/CARD
Product Type
RG59 Plenm Insite BNC Con 15CD
extra long description
IDEAL 89-049 RG59 PLENM INSITE BNC
Features
Connector Model: 59PLBNCISAccepts RG-59 plenum coaxCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .134” - .140”Outer jacket diameter range: .193” - .224”Recommended cable prep/stripping tools: 45-605 PrepPRORecommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3Installing one-piece compression BNC and right angle connectors just got easier. No more uncertainty when inserting the cable into the connector. No more collapsed center pins. No more wasted connec
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-049
GTIN
00783250890491
UPC
783250890491
Taxonomies, Classifications, and Categories
Type
BNC
Category Description
Residential cord connectors
Packaging
Weight per each
0.04
Carton
1
Package
15
Uses, Certifications, and Standards
Application
For CCTV System Installations/Integrations And General Purpose Applications on RG 59 Plenum Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 89049.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 89049.

Pro Compression Starter Kit
  • Our Part #: 33639
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 33-639
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($276.17) ·
33639 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$276.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat