89203 - Terminal Strip, 3-Pole, 22-10 Awg

Ideal

  • $9.66 (Each)
  • $9.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89203
Manufacturer
Ideal
Manufacturer's Part Number
89-203
Description
Terminal Strip, 3-Pole, 22-10 Awg
Ideal, Terminal Strip, Wire Size: 22 - 10 Awg, Spacing: 0.562 In, Amperage Rating: 30 Amp, Voltage Rating: 600 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 3, Torque Rating: 16 In-LB, Terminal Screw Size: 3
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892037 / 0783250892037 / 00783250892037
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.66 (Each)
Resources
Images
 
 
89203 - Small Image
 
89203 - Large Image
Brochures
 
 
89203 - Brochure
Other Links
 
 
89203 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 - 10
amperage rating
30
Voltage Rating
600
Material
Zinc-Plated Steel Screw
Descriptions
Product Type
Terminal Strip 3-Circuit
Description
TERMINAL STRIP, 3-POLE, 22-10 AWG
Features
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Long Description
IDEAL, Terminal Strip, Wire Size: 22 - 10 AWG, Spacing: 0.562 IN, Amperage Rating: 30 AMP, Voltage Rating: 600 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 3, Torque Rating: 16 IN-LB, Terminal Screw Size: 3
Special Features
Features: Torque Rating of 16 in-lbs; Rugged base eliminates breakage; Center spacing of 0.562 inch (14.3mm); Accepts up to #10 AWG wire; Corrosion resistant surface plates with #8 philslot screws; Rated up to 600V, 30A; Accessory jumpers available;Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating
extra long description
IDEAL 89-203 TERMINAL STRIP 3-CIRCU
Additional Information
Spacing
0.562
Manufacturer Information
Manufacturers Part Number
89-203
Brand
Ideal
GTIN
00783250892037
UPC
783250892037
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat