89224 - Terminal Jumper, 89-200, Over Barrier Slip-On, 10/CD

Ideal

  • $20.00 (Each)
  • $20.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89224
Manufacturer
Ideal
Manufacturer's Part Number
89-224
Description
Terminal Jumper, 89-200, Over Barrier Slip-On, 10/CD
Ideal, Jumper, Over Barrier Slip-On, Size: 0.562 In Center Spacing
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121426 - Jumper bar
UPC/EAN/GTIN
783250892242 / 0783250892242 / 00783250892242
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Resources
Images
 
 
89224 - Small Image
 
89224 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.562 IN Center Spacing
Descriptions
Product Type
Jumper-Slip-On Over Barrier
Description
TERMINAL JUMPER,89-200,OVER BARRIER SLIP-ON, 10/CD
Special Features
Features: Provides Easy Connection Of Multiple Circuits, Use With Terminal Strip Series 89-200
Long Description
IDEAL, Jumper, Over Barrier Slip-on, Size: 0.562 IN Center Spacing
extra long description
IDEAL 89-224 JUMPER-SLIP-ON OVER BA
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-224
GTIN
00783250892242
UPC
783250892242
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Over Barrier Slip-on
Packaging
Weight per each
0.055
Carton
1
Uses, Certifications, and Standards
Application
For Terminal Strip Series 89-200
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat