92660 - Plenum Comp F-Conn

Ideal

  • $0.88 (Each)
  • $0.88 (Each)

  • $43.94 (Per 50)

  • $87.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92660
Manufacturer
Ideal
Manufacturer's Part Number
92660
Description
Plenum Comp F-Conn
Ideal, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926602 / 0783250926602 / 00783250926602
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$43.94 (Per 50)
Resources
Attachments
 
 
92660 - Specification Sheet
Images
 
 
92660 - Small Image
 
92660 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Description
PLENUM COMP F-CONN
Product Type
RG-6 Plenum Compr F-Conn 50jar
Special Features
Features: All Brass Construction, Nickel-Plated For Superior Corrosion Resistance; EZ SPIN Hex Nut For Ease Of Installation (7/16 IN); Easily Installs Onto Plenum Rated RG-6 Coax Cable; Use Standard Compression Tools Including 30-603, 30-793; Coaxial Cable Type: RG-6 Plenum
Long Description
IDEAL, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
Manufacturer Information
Manufacturers Part Number
92660
Brand
Ideal
sub brand
RTQ
GTIN
00783250926602
UPC
783250926602
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
F-Type
Availability
Status
Inactive
Packaging
Weight per each
1.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Termination of an F Type connection , compression style ,RG6 Plenum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat