EI230W - Timer 2/4/8/12 Hours

Intermatic

  • $104.58 (Each)
  • $104.58 (Each)

  • $627.48 (Per 6)

Availability: Currently Out Of Stock
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
EI230W
Manufacturer
Intermatic
Manufacturer's Part Number
EI230W
Description
Timer 2/4/8/12 Hours
Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 2, 4, 8, 12 Hour, With Hold, White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275095298 / 00078275095298
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.58 (Each)
Standard Packaging
$627.48 (Per 6)
Resources
Images
 
 
EI230W - Small Image
 
EI230W - Large Image
Other Links
 
 
EI230W - Other
Attachments
 
 
EI230W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
15
Wattage
1800
Dimensions and Weight
Size
2.79 HEIGHT X 1.75 WIDTH X 1.44 DEPTH IN, 70.86 HEIGHT X 44.45 WIDTH X 36.57 DEPTH MM
Descriptions
Product Type
Electronic Countdown Timer, 120 Vac, 60 HZ, Preset Times 2, 4
extra long description
INT-MAT EI230W Electronic Countdown
Features
This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
Electronic Countdown Timer, 120 VAC, 60 Hz, Preset Times 2,4,8,12 Hour, With Hold, White
Special Features
Features: Silent Operation, Single Button Time Selection, Timer Contacts shall Break Current at the End of Timed Cycle, 1 Year Warranty
Description
TIMER 2/4/8/12 HOURS
Additional Information
Contact Configuration
1 NO
action
1 x SPST
motor power
1/2 HP @ 120 VAC
Contact Rating
8.3 AMP @ 120 VAC (Tungsten-Incandescent), 8 AMP @ 120 VAC (Ballast-Magnetic), 15 AMP @ 120 VAC (Resistive-Heater)
Timing Range
2/4/8/12
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
EI230W
GTIN
00078275095298
UPC
078275095298
Taxonomies, Classifications, and Categories
Type
Electronic Countdown Auto Shut-Off In-Wall
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.259
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Frequency Rating
50/60
standard
cULus Listed, HVACR
Application
Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat