EK4536 - 120-277V 6AEB Photocell

Intermatic

  • $25.86 (Each)
  • $25.86 (Each)

  • $310.32 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EK4536
Manufacturer
Intermatic
Manufacturer's Part Number
EK4536
Description
120-277V 6AEB Photocell
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.97 In Length, 1.3 In Width, 2.721 In Height, Sensor and Relay Swich Switch Type, Non-Drifting Silicon Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275130173 / 00078275130173
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.86 (Each)
Standard Packaging
$310.32 (Per 12)
Resources
Images
 
 
EK4536 - Large Image
 
EK4536 - Large Image
 
EK4536 - Large Image
Specifications Sheets
 
 
EK4536 - Specification Sheet
Attachments
 
 
EK4536 - Specification Sheet
Brochures
 
 
EK4536 - Brochure
Other Links
 
 
EK4536 - Other
 
EK4536 - Other
 
EK4536 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
105 to 305 V ac
Wattage
<0.5 W @ 277 VAC
connection
Lock Type
Dimensions and Weight
Height
2.721 in
Length
2.97 in
Width
1.3 in;33.02 mm
Size
2.97 DIAMETER X 2.721 HEIGHT IN, 75.4 DIAMETER X 69.11 HEIGHT MM
Descriptions
Description
120-277V 6AEB PHOTOCELL
Long Description
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 2.97 in Length, 1.3 in Width, 2.721 in Height, Sensor And Relay Swich Switch Type, Non-Drifting Silicon Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 8 yr Warranty, 0.3 lb
Features
Designed to meet a 15-year service life, this photocontrol is LED-compatible and backed by an 8-year warranty.
Product Type
Photo Control
Short Description
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Non-Drifting Silicon Sensor
Special Features
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life
extra long description
INT-MAT EK4536 NIGHTFOX Select Grad
Additional Information
Switch Type
Sensor And Relay Swich
Sensor Type
Non-Drifting Silicon
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Stem And Swivel Fixed Mount
Maximum Operating Temperature
+158 °F;+70 °C
Standards Met
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia
package quantity
1 CT;12 PK
Warranty
8 yr
operating cycles
10000
supply voltage
105 - 305
Timing Range
2 - 5
Dielectric Strength
2500
Connection Type
NEMA 3-Prong Plug
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4536
GTIN
00078275130173
UPC
078275130173
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
TwistLock Photocell
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ANSI C136.24 Compliant, CSA Certified to Canadian, Title CA 20 Listed, RoHS Compliant
Application
Dusk to Dawn Lighting Control
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Enclosure
NEMA 410
Mounting
NEMA Twistlock
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat