FF2H - 2HR SPST Wall Timer

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FF2H
Manufacturer
Intermatic
Manufacturer's Part Number
FF2H
Description
2HR SPST Wall Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 2 Hour Max, Without Hold, Silver
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275074002 / 00078275074002
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FF2H - Large Image
 
FF2H - Large Image
360 Images
 
 
FF2H - 360 Image
Attachments
 
 
FF2H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
125 - 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
2HR SPST WALL TIMER
extra long description
INT-MAT FF2H Spring Wound Countdown
Product Type
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
Features
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 2 Hour Max, Without Hold, Silver
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
2
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
FF2H
GTIN
00078275074002
UPC
078275074002
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Commercial Spring Wound Auto-Off
Packaging
Weight per each
0.383
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat