K4321C - Wall Mount Photocntrl On 1G PLT

Intermatic

  • $18.34 (Each)
  • $18.34 (Each)

  • $220.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4321C
Manufacturer
Intermatic
Manufacturer's Part Number
K4321C
Description
Wall Mount Photocntrl On 1G PLT
Wall Mount Thermal Photocontrol, 120 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002036 / 00078275002036
Weight per unit
0.358 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.34 (Each)
Standard Packaging
$220.08 (Per 12)
Resources
Images
 
 
K4321C - Small Image
 
K4321C - Large Image
Attachments
 
 
K4321C - Specification Sheet
Other Links
 
 
K4321C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-13/16 LENGTH X 1-5/16 WIDTH X 1-9/16 DEPTH IN, 4.6 LENGTH X 3.3 WIDTH X 4 DEPTH CM
Descriptions
Description
WALL MOUNT PHOTOCNTRL ON 1G PLT
Long Description
Wall Mount Thermal Photocontrol, 120 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 9 IN Wire Leads, Wall Plate
Features
Intermatic’s wall mount thermal-type photocontrol installs into standard outdoor single-gang electrical boxes. The photocontrol provides dusk-to-dawn lighting control. Compatible with Fluorescent, HID, and Incandescent bulbs.
extra long description
INT-MAT K4321C Wall Mount Thermal P
Product Type
Wall Mount Thermal Photocontrol, 120 V
Additional Information
supply voltage
120
Connection Type
5/8 IN - 18 Thread
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4321C
GTIN
00078275002036
UPC
078275002036
Taxonomies, Classifications, and Categories
Type
Thermal Type Photo Cell
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.358
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Mounting
Button Fixed Mount
standard
CSA, CAS Approval, C/US Approval, Title CA 20 Listed, California Title 24 Compliant
Application
Dusk to Dawn Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat