PJB2175 - Pool/Spa LT J-Box

Intermatic

  • $41.73 (Each)
  • $41.73 (Each)

  • $1,001.52 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJB2175
Manufacturer
Intermatic
Manufacturer's Part Number
PJB2175
Description
Pool/Spa LT J-Box
2 Light Connection Pool & Spa Junction Box
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
078275103498 / 00078275103498
Weight per unit
0.952 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.73 (Each)
Standard Packaging
$1,001.52 (Per 24)
Resources
Images
 
 
PJB2175 - Large Image
 
PJB2175 - Large Image
360 Images
 
 
PJB2175 - 360 Image
Attachments
 
 
PJB2175 - Specification Sheet
Other Links
 
 
PJB2175 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
POOL/SPA LT J-BOX
Product Type
2 Light Connection Pool & Spa Junction Box
extra long description
INT-MAT PJB2175 2 Light Connection
Features
These polymeric junction boxes are code compliant and provide safe, reliable connections for low-voltage lights. Specially designed for pools, pool-spa combinations, and landscape applications. Junction boxes are for outdoor use only.
Long Description
2 Light Connection Pool & Spa Junction Box
Special Features
Features: Only Two Screws Required to Attach Lid To Base, Easy Access Ground Bar, Innovative Strain Relief Design, Accepts Multiple Conduit Sizes, Platform Design Offers Ease Of Installation, One External Bonding Lug, Supports Up to Two Pool/Spa Lights, Sloped Platform Design Provides Ultimate Convenience, Supports Up To Four Pool/Spa Lights, Watertight, Multi-Fixture Enclosure
Additional Information
Conduit Size
0.5 to 1
Mounting Type
Bracket Mount
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
PJB2175
series
PJB
GTIN
00078275103498
UPC
078275103498
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Light Junction Box
Packaging
Weight per each
0.952
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cCSAus Certified, UL1241
Application
Pool/Spa
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat