T1975E - SPDT 20A 480V T-SW

Intermatic

  • $456.18 (Each)
  • $456.18 (Each)

  • $5,474.16 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T1975E
Manufacturer
Intermatic
Manufacturer's Part Number
T1975E
Description
SPDT 20A 480V T-SW
24-Hour Mechanical Time Switch With Skip-A-Day, 480 Vac, 60HZ, SPDT, Indoor Metal Enclosure, 15 Minute Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275192614 / 00078275192614
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$456.18 (Each)
Standard Packaging
$5,474.16 (Per 12)
Resources
Images
 
 
T1975E - Large Image
 
T1975E - Large Image
Attachments
 
 
T1975E - Specification Sheet
Other Links
 
 
T1975E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3
Voltage Rating
480
Poles
1
Descriptions
Description
SPDT 20A 480V T-SW
Long Description
24-Hour Mechanical Time Switch with Skip-a-Day, 480 VAC, 60Hz, SPDT, Indoor Metal Enclosure, 15 Minute Interval
Special Features
Features: Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours, one year Limited warranty
Product Type
24-Hour Mechanical Time Switch With Skip-A-Day, 480 Vac, 60H
extra long description
INT-MAT T1975E 24-Hour Mechanical T
Features
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Additional Information
Contact Configuration
1 NO/1 NC
motor power
1/2 HP @ 125 VAC, 1 HP @ 250 VAC
Timing Range
15 MIN - 24 HR
Contact Rating
20 AMP @ 125/208 - 277/480 VAC
action
SPDT
Manufacturer Information
Manufacturers Part Number
T1975E
Brand
Intermatic Inc.
GTIN
00078275192614
UPC
078275192614
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
3
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Frequency Rating
60
standard
cCSAus Certified
Application
Indoor
Enclosure
NEMA 1
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat