WP1010HMXD - SG Horiz Die Cast In

Intermatic

  • $42.93 (Each)
  • $42.93 (Each)

  • $429.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1010HMXD
Manufacturer
Intermatic
Manufacturer's Part Number
WP1010HMXD
Description
SG Horiz Die Cast In
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, HRZ, 3.125" Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275130128 / 00078275130128
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.93 (Each)
Standard Packaging
$429.30 (Per 10)
Resources
Other Links
 
 
WP1010HMXD - Other
 
WP1010HMXD - Other
Images
 
 
WP1010HMXD - Large Image
 
WP1010HMXD - Small Image
Attachments
 
 
WP1010HMXD - Specification Sheet
Brochures
 
 
WP1010HMXD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
insulation
Neoprene Gasket
Shape
Rectangular
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Depth
3.125000000000000
Width
5.750000000000000
Descriptions
Description
SG HORIZ DIE CAST IN
Product Type
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang,
extra long description
INT-MAT WP1010HMXD Extra-Duty Die-C
Features
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Extra-Duty Die-Cast In-Use Weatherproof Cover, Single-Gang, Hrz, 3.125" Gray
Special Features
Features: Heavy-Duty Die-Cast Aluminum Construction Ensures Long-Lasting Durability, Reinforced Hinge Pin - Designed to Exceed 40lb Hinge Hang/Stress Test, Impact Rated 12 Lb Impact Test to Ensure Cover Remains In-Tact, Lockable Hasp All Models Accept Up To 0.25" Dia Shank, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Construction
Heavy-Duty Die-Cast Aluminum
Additional Information
Cable Size
(2) 14 Gauge, (2) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
WP1010HMXD
GTIN
00078275130128
UPC
078275130128
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Weatherproof Receptacle Cover
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
2014 NEC Article 406.9(B)(1), NEMA 3R, UL Listed, CSA, CEC Rule 26-702
Mounting
HORIZONTAL
Application
Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat