WP1100C - WP1100C 1G Vert/Hor WP CV

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1100C
Manufacturer
Intermatic
Manufacturer's Part Number
WP1100C
Description
WP1100C 1G Vert/Hor WP CV
Plastic In-Use Weatherproof Cover, Single-Gang, VRT/HRZ, 2.75" Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
078275072817 / 00078275072817
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP1100C - Large Image
 
WP1100C - Large Image
Attachments
 
 
WP1100C - Specification Sheet
Other Links
 
 
WP1100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Neoprene Gasket
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Depth
2-3/4
Descriptions
Features
Plastic In-Use Weatherproof Covers are easy to install and include adheredgasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Long Description
Plastic In-Use Weatherproof Cover, Single-Gang, Vrt/Hrz, 2.75" Clear
Special Features
Features: 3 Patented Inserts For GFCI, Duplex, Toggle or Round Receptacles, Heavy-Duty Polycarbonate Construction, Clear Cover on Most Models, Pre-adhered Gasket, Meets Requirements For Cold Impact Testing -60øF (-51øC)
Construction
Heavy-Duty Polycarbonate
Description
WP1100C 1G VERT/HOR WP CV
Product Type
Plastic In-Use Weatherproof Cover, Single-Gang, VRT/HRZ, 2.7
extra long description
INT-MAT WP1100C Plastic In-Use Weat
Additional Information
Cable Size
(2) 14 Gauge, (1) 12 Gauge
number of outlet
1
Warranty
1
Knockouts
true
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
WP1100C
GTIN
00078275072817
UPC
078275072817
Taxonomies, Classifications, and Categories
Type
Weatherproof Receptacle Cover
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
2008 NEC Article 406.8, UL Certified for Type 3R, UL/CSA Cold Impact Testing
Mounting
Horizontal;Vertical
Application
Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat