012032 - 1-1/2"X300' Ent Coil

Kwikon Ent

  • $825.06 (Per 300)
  • $2.75 (Each)

  • $275.02 (Per 100)

  • $825.06 (Per 300)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
012032
Manufacturer
Kwikon Ent
Manufacturer's Part Number
012032
Description
1-1/2"X300' Ent Coil
1 1/2"X300' PVC Csa/Ul Grey Cor-Line Ent/Kwikon Ent Coil
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
622454120327 / 00622454120327
Weight per unit
0.209 (lbs/each)
Price & Packaging
Minimum Order Quantity
300
Unit
$2.75 (Each)
Carton
$825.06 (Per 300)
Resources
Images
 
 
012032 - Large Image
 
012032 - Large Image
Attachments
 
 
012032 - Specification Sheet
Other Links
 
 
012032 - Other
 
012032 - Other
Brochures
 
 
012032 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2"X300' PVC Csa/Ul Grey Cor-Line Ent/Kwikon Ent Coil
Description
1-1/2"X300' ENT COIL
extra long description
MULTIFIT 012032 1 1/2"x300' PVC CSA
Features
PRODUCT LINE: Noncorroding and nonconducting, Kwikon Electrical Nonmetallic Tubing (ENT) is engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete or concealed in walls or ceilings. Kwikon® ENT's corrugated construction allows it to be bent easily by hand requiring no special bending equipment. And our six locking tab Kwikon® couplings and connectors create a total integrated system that saves you time and money on the job. Lightweight and flexible, Kwiko
Long Description
1 1/2"x300' PVC CSA/UL GREY COR-LINE ENT/KWIKON ENT COIL
Manufacturer Information
Brand
KWIKON
Manufacturers Part Number
012032
GTIN
00622454120327
UPC
622454120327
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 1/2
Availability
minimum qty
300
Packaging
Weight per each
0.209
Carton
300
Uses, Certifications, and Standards
standard
CSA C22.2 No. 227.1;UL 1653
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat