077980 - Krayloy Epr 35 077980

Epr

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
077980
Manufacturer
Epr
Manufacturer's Part Number
077980
Description
Krayloy Epr 35 077980
EPR35 2" PVC Epr Kit For Cond. Repair Bell Grey
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
622454426887 / 00622454426887
Weight per unit
1.473 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
077980 - Small Image
 
077980 - Large Image
Attachments
 
 
077980 - Specification Sheet
Other Links
 
 
077980 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
BELL
Material, Color, and Finish
Color
Gray
Descriptions
extra long description
MULTIFIT 077980 2" PVC EPR KIT FOR
Features
PRODUCT LINE: Kraloy Duct Fittings are designed for concrete encased and direct burial applications for power utilities, street lighting and communication distribution systems. Specially formulated from a high impact PVC, Kraloy Duct Fittings have superior load bearing for use in duct banks.
Description
KRAYLOY EPR 35 077980
Product Type
2" PVC Epr Kit For Cond. Repair Bell Grey
Long Description
EPR35 2" PVC EPR KIT FOR COND. REPAIR BELL GREY
Additional Information
Connector Type
BELL
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
077980
GTIN
00622454426887
UPC
622454426887
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
EPR KIT FOR COND. REPAIR
Trade Size
Trade Size
2
Packaging
Weight per each
1.473
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat